Shop All Cable Carriers
Energy Chain
Elbow 90 deg., 0.510 in., Black, Polyamides
Mfr # I-BVWD-P090GT
Zoro # G1348067
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Fitting Color Black
- Corrugated Tubing Fitting Material Nylon
- Self Extinguishing Flame Retardant
- For Use With IGUS Corrugated Tubing
- Chemical Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BVWD-P090GT
- Zoro # G1348067
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Tubing Size | 0.51 in |
Connection Type/Size | PG09 |
Details
Item | Elbow 90 Degrees |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Nylon |
Corrugated Tubing Fitting Item | 90 Degrees Elbow |
Self Extinguishing | Flame Retardant |
For Use With | IGUS Corrugated Tubing |
Chemical Resistant | Yes |
IP Rating | 66 |
Self Extinguising | Yes |
Temp. Range | 40 Degrees to 221 Degrees F |
Color | Black |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications |
Max. Operating Temperature | 221 Degrees F |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Min. Operating Temperature | 40 Degrees F |
Description
Elbow 90 Degrees, Connection Type/Size PG09, Corrugated Tubing Fitting Material Nylon, Tubing Size 0.51 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 66, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- EATON Cutler-Hammer Aux Contact Block, 2NO/2NC, 10A (C320SNP22)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS7)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS1)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 25 ft (I-PIST-10B-25)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 10 ft (I-PIST-17B-10)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- ENERGY CHAIN Elbow 90 deg., 1.350 in., Black, Polyamides (I-BVWD-P299GT)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-1)
- Energy Chain Cable Carriers