Shop All Cable Carriers
Energy Chain
Elbow 90 deg., 0.390 in., Black, Polyamides
Mfr # I-BVWD-P07MGT
Zoro # G1804941
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 66
- Temp. Range 40 Degrees to 221 Degrees F
- Connection Type/Size PG07
- For Use With IGUS Corrugated Tubing
- Corrugated Tubing Fitting Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BVWD-P07MGT
- Zoro # G1804941
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Connection Type/Size | PG07 |
Tubing Size | 0.393 in |
Nominal Size | 5/16 in |
Compatible Nominal Size | 5/16 in |
Details
Item | Elbow 90 Degrees |
IP Rating | 66 |
Temp. Range | 40 Degrees to 221 Degrees F |
For Use With | IGUS Corrugated Tubing |
Corrugated Tubing Fitting Material | Nylon |
Self Extinguising | Yes |
Corrugated Tubing Fitting Color | Black |
Self Extinguishing | Flame Retardant |
Chemical Resistant | Yes |
Corrugated Tubing Fitting Item | 90 Degrees Elbow |
Color | Black |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Min. Operating Temperature | 40 Degrees F |
Description
Elbow 90 Degrees, Connection Type/Size PG07, Compatible Nominal Size 5/16 in, Corrugated Tubing Fitting Material Nylon, Nominal Size 5/16 in, Tubing Size 0.393 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 66, Self Extinguishing Yes, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC (5133829)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F120)
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In (ZCKD21)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, time delay, 24...240V AC DC (RE48AML12MW)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 25 ft (I-PIST-48B-25)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 45 ft (I-PIST-12B-45)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-1)
- Energy Chain Cable Carriers