Shop All Cable Carriers
Energy Chain
Corrugated Tubing, PA 12, 5/16 in., 45 ft
Mfr # I-PIST-10B-45
Zoro # G2788931
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.14 in
- Chemical Resistant Yes
- Corrugated Tubing Color Black
- Self Extinguising Yes
- Corrugated Tubing Inside Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-PIST-10B-45
- Zoro # G2788931
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Corrugated Tubing Inside Dia. | 0.38 in |
Outside Dia. | 0.51 in |
Nominal Size | 5/16 in |
Corrugated Tubing Length | 45 ft |
Overall Length | 45 ft |
Inside Diameter | 0.38 in |
Details
Item | Corrugated Loom Tubing |
Wall Thickness | 0.14 in |
Chemical Resistant | Yes |
Corrugated Tubing Color | Black |
Self Extinguising | Yes |
Temp. Range | -58 Degrees to 203 Degrees F |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Split | No |
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Material | Polyamide 12 |
Color | Black |
Tubing Color | Black |
Tubing Material | Polyamide 12 |
Min. Operating Temperature | -58 Degrees F |
Outdoor Use | For Outdoor Use |
Max. Operating Temperature | 203 Degrees F |
Description
Corrugated Loom Tubing, Nominal Size 5/16 in, Inside Diameter 0.38 in, Outside Dia. 0.51 in, Overall Length 45 ft, Tubing Material Polyamide 12, Max. Operating Temperature 203 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Wall Thickness 0.14 in, Min. Operating Temperature -58 Degrees F, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Fuse holder for MEGA-fuse (CIP000100001)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHFCAF115)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1080)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC1-1/2)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft (I-PIST-07B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 10 ft (I-PIST-23B-10)
- ENERGY CHAIN Elbow 90 deg., 1.350 in., Black, Polyamides (I-BVWD-P299GT)
- IGUS Mounting Brkt, Med, OW2.13In / 54mm (2030-12PZB)
- Energy Chain Cable Carriers