Shop All Cable Carriers
Energy Chain
Corrugated Tubing, PA 12, 5/16 in., 25 ft
Mfr # I-PIST-10B-25
Zoro # G3402393
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -58 Degrees to 203 Degrees F
- Chemical Resistant Yes
- Nominal Size 5/16 in
- Corrugated Tubing Inside Dia. 0.38 in
- Outside Dia. 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-PIST-10B-25
- Zoro # G3402393
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Nominal Size | 5/16 in |
Corrugated Tubing Inside Dia. | 0.38 in |
Outside Dia. | 0.51 in |
Corrugated Tubing Length | 25 ft |
Overall Length | 25 ft |
Inside Diameter | 0.38 in |
Details
Item | Corrugated Loom Tubing |
Temp. Range | -58 Degrees to 203 Degrees F |
Corrugated Tubing Item | Corrugated Loom Tubing |
Chemical Resistant | Yes |
Self Extinguishing | Flame Retardant |
Wall Thickness | 0.14 in |
Self Extinguising | Yes |
Corrugated Tubing Split | No |
Corrugated Tubing Material | Polyamide 12 |
Corrugated Tubing Color | Black |
Color | Black |
Tubing Material | Polyamide 12 |
Tubing Color | Black |
Outdoor Use | For Outdoor Use |
Max. Operating Temperature | 203 Degrees F |
Min. Operating Temperature | -58 Degrees F |
Description
Corrugated Loom Tubing, Nominal Size 5/16 in, Inside Diameter 0.38 in, Outside Dia. 0.51 in, Overall Length 25 ft, Tubing Material Polyamide 12, Max. Operating Temperature 203 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Wall Thickness 0.14 in, Min. Operating Temperature -58 Degrees F, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR20VA003)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO142L225PQG)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 25 ft (I-PIST-48B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 10 ft (I-PIST-17B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 10 ft (I-PIST-07B-10)
- Energy Chain Cable Carriers