Shop All Corrugated Tubing & Fittings
Energy Chain
Corrugated Tubing, PA 12, 5/16 in., 10 ft
Mfr # I-PIST-10B-10
Zoro # G3259882
original price:
$56.72
19% off
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 5/16 in
- Corrugated Tubing Inside Dia. 0.38 in
- Corrugated Tubing Length 10 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy Chain
- MFR # I-PIST-10B-10
- Zoro # G3259882
- Country of Origin Switzerland
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 5/16 in |
Corrugated Tubing Inside Dia. | 0.38 in |
Corrugated Tubing Length | 10 ft |
Outside Dia. | 0.51 in |
Overall Length | 10 ft |
Inside Diameter | 0.38 in |
Details
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Split | No |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Color | Black |
Temp. Range | -58 Degrees to 203 Degrees F |
Corrugated Tubing Material | Polyamide 12 |
Chemical Resistant | Yes |
Self Extinguising | Yes |
Item | Corrugated Loom Tubing |
Wall Thickness | 0.14 in |
Color | Black |
Tubing Color | Black |
Tubing Material | Polyamide 12 |
Outdoor Use | For Outdoor Use |
Operating Temp. Range | -58 Degrees F to 203 Degrees F |
Max. Operating Temperature | 203 Degrees F |
Min. Operating Temperature | -58 Degrees F |
Description
Corrugated Loom Tubing, Nominal Size 5/16 in, Inside Diameter 0.38 in, Outside Dia. 0.51 in, Overall Length 10 ft, Tubing Material Polyamide 12, Max. Operating Temperature 203 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Wall Thickness 0.14 in, Min. Operating Temperature -58 Degrees F, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 6in, 22 AWG (36GL15)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 2A, 600V AC, 100kA (SBS2)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- ENERGY CHAIN Elbow 90 deg., 1.350 in., Black, Polyamides (I-BVWD-P299GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 25 ft (I-PIST-10B-25)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-055-0-4)
- Energy Chain Corrugated Tubing & Fittings