Shop All Corrugated Tubing & Fittings
Energy Chain
Corrugated Tubing, PA 12, 3/4 in., 25 ft
Mfr # I-PIST-23B-25
Zoro # G1047094
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 3/4 in
- Corrugated Tubing Inside Dia. 0.89 in
- Corrugated Tubing Length 25 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy Chain
- MFR # I-PIST-23B-25
- Zoro # G1047094
- Country of Origin Switzerland
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/4 in |
Corrugated Tubing Inside Dia. | 0.89 in |
Corrugated Tubing Length | 25 ft |
Outside Dia. | 1.12 in |
Overall Length | 25 ft |
Inside Diameter | 0.89 in |
Details
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Split | No |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Color | Black |
Temp. Range | -58 Degrees to 203 Degrees F |
Corrugated Tubing Material | Polyamide 12 |
Item | Corrugated Loom Tubing |
Self Extinguising | Yes |
Chemical Resistant | Yes |
Wall Thickness | 0.23 in |
Color | Black |
Tubing Material | Polyamide 12 |
Tubing Color | Black |
Min. Operating Temperature | -58 Degrees F |
Max. Operating Temperature | 203 Degrees F |
Outdoor Use | For Outdoor Use |
Description
Corrugated Loom Tubing, Nominal Size 3/4 in, Inside Diameter 0.89 in, Outside Dia. 1.12 in, Overall Length 25 ft, Tubing Material Polyamide 12, Max. Operating Temperature 203 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Wall Thickness 0.23 in, Min. Operating Temperature -58 Degrees F, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Closed-End Crimp Conn, Nylon, 221F, PK100 (4FRH1)
- HYDROMAXX 3/4 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS034100)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (RVS1.25-5-100)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 10 ft (I-PIST-17B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1 in., 25 ft (I-PIST-29B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 10 ft (I-PIST-23B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 10 ft (I-PIST-07B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft (I-PIST-07B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- PANDUIT Clt Slit, 1.88" x 100 ft., Yellow, 1rl (CLT188F-C4)
- Energy Chain Corrugated Tubing & Fittings