Shop All Corrugated Tubing & Fittings
Energy Chain
Corrugated Tubing, PA 12, 3/4 in., 10 ft
Mfr # I-PIST-23B-10
Zoro # G3364146
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 3/4 in
- Corrugated Tubing Inside Dia. 0.89 in
- Corrugated Tubing Length 10 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-PIST-23B-10
- Zoro # G3364146
- Country of Origin Switzerland
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/4 in |
Corrugated Tubing Inside Dia. | 0.89 in |
Corrugated Tubing Length | 10 ft |
Outside Dia. | 1.12 in |
Overall Length | 10 ft |
Inside Diameter | 0.89 in |
Details
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Split | No |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyamide 12 |
Temp. Range | -58 Degrees to 203 Degrees F |
Self Extinguising | Yes |
Chemical Resistant | Yes |
Item | Corrugated Loom Tubing |
Wall Thickness | 0.23 in |
Color | Black |
Tubing Material | Polyamide 12 |
Tubing Color | Black |
Outdoor Use | For Outdoor Use |
Min. Operating Temperature | -58 Degrees F |
Max. Operating Temperature | 203 Degrees F |
Description
Corrugated Loom Tubing, Nominal Size 3/4 in, Inside Diameter 0.89 in, Outside Dia. 1.12 in, Overall Length 10 ft, Tubing Material Polyamide 12, Max. Operating Temperature 203 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Wall Thickness 0.23 in, Min. Operating Temperature -58 Degrees F, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- VAST Strut Trolley Support, 3-3/4" L, PK5 (V4872-5)
- HONEYWELL Lmt Swtch Hd, Wbbl Stck, Top, 5.5 In, .44 lb (LSZ1KHC)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft (I-PIST-07B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- Energy Chain Corrugated Tubing & Fittings