Shop All Cable Carriers
Energy Chain
Corrugated Tubing, PA 12, 1 in., 45 ft
Mfr # I-PIST-29B-45
Zoro # G2429393
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self Extinguishing Flame Retardant
- Corrugated Tubing Inside Dia. 1.14 in
- Wall Thickness 0.21 in
- Corrugated Tubing Length 45 ft
- Nominal Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-PIST-29B-45
- Zoro # G2429393
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Corrugated Tubing Inside Dia. | 1.14 in |
Corrugated Tubing Length | 45 ft |
Nominal Size | 1 in |
Outside Dia. | 1.35 in |
Overall Length | 45 ft |
Inside Diameter | 1.14 in |
Details
Item | Corrugated Loom Tubing |
Self Extinguishing | Flame Retardant |
Wall Thickness | 0.21 in |
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Material | Polyamide 12 |
Chemical Resistant | Yes |
Self Extinguising | Yes |
Temp. Range | -58 Degrees to 203 Degrees F |
Corrugated Tubing Split | No |
Corrugated Tubing Color | Black |
Color | Black |
Tubing Color | Black |
Tubing Material | Polyamide 12 |
Min. Operating Temperature | -58 Degrees F |
Outdoor Use | For Outdoor Use |
Max. Operating Temperature | 203 Degrees F |
Description
Corrugated Loom Tubing, Nominal Size 1 in, Inside Diameter 1.14 in, Outside Dia. 1.35 in, Overall Length 45 ft, Tubing Material Polyamide 12, Max. Operating Temperature 203 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Wall Thickness 0.21 in, Min. Operating Temperature -58 Degrees F, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit, 992Cc Engine (GP15000E, GP17500E) (5721)
- KILLARK Conduit Outlet Body, LB, 3/4 In. (OLB-2)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 25 ft. SLVR (68582621)
- HUBBELL 15A Midget Inlet Locking Receptacle 3P 3W 125/250V (HBL7486)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft (I-PIST-48B-10)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1 in., 25 ft (I-PIST-29B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 10 ft (I-PIST-23B-10)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- Energy Chain Cable Carriers