Shop All Cable Carriers
Energy Chain
Corrugated Tubing, PA 12, 1 in., 25 ft
Mfr # I-PIST-29B-25
Zoro # G2130965
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self Extinguishing Flame Retardant
- Corrugated Tubing Material Polyamide 12
- Self Extinguising Yes
- Wall Thickness 0.21 in
- Corrugated Tubing Inside Dia. 1.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-PIST-29B-25
- Zoro # G2130965
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Corrugated Tubing Inside Dia. | 1.14 in |
Outside Dia. | 1.35 in |
Corrugated Tubing Length | 25 ft |
Nominal Size | 1 in |
Overall Length | 25 ft |
Inside Diameter | 1.14 in |
Details
Item | Corrugated Loom Tubing |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Material | Polyamide 12 |
Self Extinguising | Yes |
Corrugated Tubing Item | Corrugated Loom Tubing |
Wall Thickness | 0.21 in |
Corrugated Tubing Split | No |
Corrugated Tubing Color | Black |
Chemical Resistant | Yes |
Temp. Range | -58 Degrees to 203 Degrees F |
Color | Black |
Tubing Material | Polyamide 12 |
Tubing Color | Black |
Outdoor Use | For Outdoor Use |
Max. Operating Temperature | 203 Degrees F |
Min. Operating Temperature | -58 Degrees F |
Description
Corrugated Loom Tubing, Nominal Size 1 in, Inside Diameter 1.14 in, Outside Dia. 1.35 in, Overall Length 25 ft, Tubing Material Polyamide 12, Max. Operating Temperature 203 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Wall Thickness 0.21 in, Min. Operating Temperature -58 Degrees F, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 250' Length (14UL1015STRRED250)
- TRIPP LITE Replacement for Tripp Lite Rs-0615-r (RS-0615-R TRIPP LITE)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB250N008F4)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 10 ft (I-PIST-17B-10)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 25 ft (I-PIST-48B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 45 ft (I-PIST-12B-45)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- IGUS Mounting Brkt, HD, Open, OW11.18In / 284mm (40000-25-12)
- Energy Chain Cable Carriers