Shop All Cable Carriers
Energy Chain
Corrugated Tubing, PA 12, 1 in., 10 ft
Mfr # I-PIST-29B-10
Zoro # G0975292
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.35 in
- Chemical Resistant Yes
- Self Extinguising Yes
- Corrugated Tubing Material Polyamide 12
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-PIST-29B-10
- Zoro # G0975292
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Outside Dia. | 1.35 in |
Corrugated Tubing Length | 10 ft |
Corrugated Tubing Inside Dia. | 1.14 in |
Nominal Size | 1 in |
Overall Length | 10 ft |
Inside Diameter | 1.14 in |
Details
Item | Corrugated Loom Tubing |
Chemical Resistant | Yes |
Self Extinguising | Yes |
Corrugated Tubing Material | Polyamide 12 |
Self Extinguishing | Flame Retardant |
Wall Thickness | 0.21 in |
Corrugated Tubing Split | No |
Temp. Range | -58 Degrees to 203 Degrees F |
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Color | Black |
Color | Black |
Tubing Color | Black |
Tubing Material | Polyamide 12 |
Outdoor Use | For Outdoor Use |
Min. Operating Temperature | -58 Degrees F |
Max. Operating Temperature | 203 Degrees F |
Description
Corrugated Loom Tubing, Nominal Size 1 in, Inside Diameter 1.14 in, Outside Dia. 1.35 in, Overall Length 10 ft, Tubing Material Polyamide 12, Max. Operating Temperature 203 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Wall Thickness 0.21 in, Min. Operating Temperature -58 Degrees F, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 60A, 300V AC, Non-Indicating (JLLN060)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C365)
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X4WPW6)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 45 ft (I-PIST-12B-45)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 10 ft (I-PIST-17B-10)
- ENERGY CHAIN Elbow 90 deg., 1.350 in., Black, Polyamides (I-BVWD-P299GT)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 5.36In (HCT252341)
- Energy Chain Cable Carriers