Shop All Corrugated Tubing & Fittings
Energy Chain
Corrugated Tubing, PA 12, 1-3/4 in., 10 ft
Mfr # I-PIST-48B-10
Zoro # G2820596
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 1 3/4 in
- Corrugated Tubing Inside Dia. 1.84 in
- Self Extinguishing Flame Retardant
- Corrugated Tubing Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-PIST-48B-10
- Zoro # G2820596
- Country of Origin Switzerland
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 3/4 in |
Corrugated Tubing Inside Dia. | 1.84 in |
Corrugated Tubing Length | 10 ft |
Outside Dia. | 2.15 in |
Overall Length | 10 ft |
Inside Diameter | 1.87 in |
Details
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Split | No |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Color | Black |
Temp. Range | -58 Degrees to 203 Degrees F |
Corrugated Tubing Material | Polyamide 12 |
Self Extinguising | Yes |
Chemical Resistant | Yes |
Item | Corrugated Loom Tubing |
Wall Thickness | 0.28 in |
Color | Black |
Tubing Color | Black |
Tubing Material | Polyamide 12 |
Outdoor Use | For Outdoor Use |
Max. Operating Temperature | 203 Degrees F |
Min. Operating Temperature | -58 Degrees F |
Description
Corrugated Loom Tubing, Nominal Size 1 3/4 in, Inside Diameter 1.87 in, Outside Dia. 2.15 in, Overall Length 10 ft, Tubing Material Polyamide 12, Max. Operating Temperature 203 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Wall Thickness 0.28 in, Min. Operating Temperature -58 Degrees F, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-8M-DS-24V-K-7, 5-OE (SME-8M-DS-24V-K-7,5-OE)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FA54-73)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- UNIRISE USA 6Ft Power Cord 5/15R-C14 10Amp Black (PWCD-515RC14-10A-06F-BLK)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 10 ft (I-PIST-17B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 25 ft (I-PIST-48B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1 in., 25 ft (I-PIST-29B-25)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-1)
- Energy Chain Corrugated Tubing & Fittings