Shop All Cable Carriers
Energy Chain
Corrugated Tubing, PA 12, 1-1/4 in., 10 ft
Mfr # I-PIST-36B-10
Zoro # G2556872
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self Extinguising Yes
- Nominal Size 1 1/4 in
- Outside Dia. 1.67 in
- Corrugated Tubing Length 10 ft
- Wall Thickness 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-PIST-36B-10
- Zoro # G2556872
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Nominal Size | 1 1/4 in |
Outside Dia. | 1.67 in |
Corrugated Tubing Length | 10 ft |
Corrugated Tubing Inside Dia. | 1.41 in |
Overall Length | 10 ft |
Inside Diameter | 1.44 in |
Details
Item | Corrugated Loom Tubing |
Self Extinguising | Yes |
Corrugated Tubing Item | Corrugated Loom Tubing |
Wall Thickness | 0.24 in |
Corrugated Tubing Material | Polyamide 12 |
Self Extinguishing | Flame Retardant |
Temp. Range | -58 Degrees to 203 Degrees F |
Chemical Resistant | Yes |
Corrugated Tubing Color | Black |
Corrugated Tubing Split | No |
Color | Black |
Tubing Material | Polyamide 12 |
Tubing Color | Black |
Max. Operating Temperature | 203 Degrees F |
Min. Operating Temperature | -58 Degrees F |
Outdoor Use | For Outdoor Use |
Description
Corrugated Loom Tubing, Nominal Size 1 1/4 in, Inside Diameter 1.44 in, Outside Dia. 1.67 in, Overall Length 10 ft, Tubing Material Polyamide 12, Max. Operating Temperature 203 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Wall Thickness 0.24 in, Min. Operating Temperature -58 Degrees F, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781)
- SIEMENS 115/230V-AC 2.4A AMP 30V-DC AC TO DC POWER SUPPLY (3RX9307-0AA00)
- GE Magnetic Coil, 115-120V, NEMA Sz 3 (55-501336G002)
- POLARIS Insulated Multitap Connector, 2.34 In. L (IT-600B)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 10 ft (I-PIST-17B-10)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- Energy Chain Cable Carriers