Shop All Cable Carriers
Energy Chain
Connector Lock Nut, 2.15in, Blk, Polyamides
Mfr # I-BMN-48
Zoro # G2140871
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IGUS Corrugated Tubing
- Corrugated Tubing Fitting Material Nylon
- Self Extinguising Yes
- Corrugated Tubing Fitting Color Black
- Connection Type/Size PG48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy Chain
- MFR # I-BMN-48
- Zoro # G2140871
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Connection Type/Size | PG48 |
Tubing Size | 2.15 in |
Details
Item | Connector Lock Nut |
For Use With | IGUS Corrugated Tubing |
Corrugated Tubing Fitting Material | Nylon |
Self Extinguising | Yes |
Corrugated Tubing Fitting Color | Black |
Temp. Range | 40 Degrees to 221 Degrees F |
Self Extinguishing | Flame Retardant |
IP Rating | Not Rated |
Corrugated Tubing Fitting Item | Connector Lock Nut |
Chemical Resistant | Yes |
Color | Black |
Min. Operating Temperature | 40 Degrees F |
Description/Special Features | Safe Connection, Wide Range of Applications |
Max. Operating Temperature | 221 Degrees F |
Description
Connector Lock Nut, Connection Type/Size PG48, Corrugated Tubing Fitting Material Nylon, Tubing Size 2.15 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Safe Connection, Wide Range of Applications, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F, Min. Operating Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CONDUIT BODY 1 in. TYPE LL (E984F-CAR)
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-14RA)
- POWER FIRST Cable Splitter, Diplexer, F-Type, 2.1 GHz (4LWZ6)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-1/4 in., 10 ft (I-PIST-36B-10)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 45 ft (I-PIST-12B-45)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 10 ft (I-PIST-07B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft (I-PIST-07B-25)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- Energy Chain Cable Carriers