Shop All Cable Carriers
Energy Chain
Connector Lock Nut, 1.67in, Blk, Polyamides
Mfr # I-BMN-36
Zoro # G1098973
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Yes
- Tubing Size 1.67 in
- IP Rating Not Rated
- Temp. Range 40 Degrees to 221 Degrees F
- Corrugated Tubing Fitting Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy Chain
- MFR # I-BMN-36
- Zoro # G1098973
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Tubing Size | 1.67 in |
Connection Type/Size | PG36 |
Details
Item | Connector Lock Nut |
Chemical Resistant | Yes |
IP Rating | Not Rated |
Temp. Range | 40 Degrees to 221 Degrees F |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Item | Connector Lock Nut |
Corrugated Tubing Fitting Material | Nylon |
Self Extinguising | Yes |
Self Extinguishing | Flame Retardant |
For Use With | IGUS Corrugated Tubing |
Color | Black |
Min. Operating Temperature | 40 Degrees F |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Description/Special Features | Safe Connection, Wide Range of Applications |
Description
Connector Lock Nut, Connection Type/Size PG36, Corrugated Tubing Fitting Material Nylon, Tubing Size 1.67 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Safe Connection, Wide Range of Applications, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F, Min. Operating Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEVISION TECHNOLOGY Twist on F Connector to BNC Female --Bag, 50PK (DGA6065C)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCPNK)
- STOPOUT Circuit Breaker Lockout, Red/Blk, 2-1/2"W (KDD162)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- ENERGY CHAIN Elbow 90 deg., 1.350 in., Black, Polyamides (I-BVWD-P299GT)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- IGUS Mounting Brkt Set, E2-15 Series, 10 W (E2-150-10-12PZ)
- Energy Chain Cable Carriers