Shop All Cable Carriers
Energy Chain
Connector Lock Nut, 1.12in, Blk, Polyamides
Mfr # I-BMN-21
Zoro # G2694736
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
- Corrugated Tubing Fitting Material Nylon
- For Use With IGUS Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Tubing Size 1.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BMN-21
- Zoro # G2694736
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Tubing Size | 1.12 in |
Connection Type/Size | PG21 |
Details
Item | Connector Lock Nut |
IP Rating | Not Rated |
Corrugated Tubing Fitting Material | Nylon |
For Use With | IGUS Corrugated Tubing |
Corrugated Tubing Fitting Color | Black |
Chemical Resistant | Yes |
Self Extinguising | Yes |
Temp. Range | 40 Degrees to 221 Degrees F |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Fitting Item | Connector Lock Nut |
Color | Black |
Min. Operating Temperature | 40 Degrees F |
Description/Special Features | Safe Connection, Wide Range of Applications |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Description
Connector Lock Nut, Connection Type/Size PG21, Corrugated Tubing Fitting Material Nylon, Tubing Size 1.12 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Safe Connection, Wide Range of Applications, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F, Min. Operating Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Rectngulr Proxmity Sensr, 12 to 24VDC, NPN (IS5003)
- BULLDOG WINCH Winch IN-OUT Switch 4pin -White Mmtry(IN)-Ctr OFF-Mmtry(OUT) (20261)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SX2AABK1)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft (I-PIST-07B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 10 ft (I-PIST-23B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 25 ft (I-PIST-10B-25)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- Energy Chain Cable Carriers