Shop All Cable Carriers
Energy Chain
Connector Lock Nut, 0.83in, Blk, Polyamides
Mfr # I-BMN-16
Zoro # G0840463
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self Extinguising Yes
- IP Rating Not Rated
- Corrugated Tubing Fitting Color Black
- Corrugated Tubing Fitting Material Nylon
- Connection Type/Size PG16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BMN-16
- Zoro # G0840463
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Connection Type/Size | PG16 |
Tubing Size | 0.83 in |
Details
Item | Connector Lock Nut |
Corrugated Tubing Fitting Item | Connector Lock Nut |
Self Extinguising | Yes |
IP Rating | Not Rated |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Nylon |
Self Extinguishing | Flame Retardant |
Chemical Resistant | Yes |
Temp. Range | 40 Degrees to 221 Degrees F |
For Use With | IGUS Corrugated Tubing |
Color | Black |
Min. Operating Temperature | 40 Degrees F |
Description/Special Features | Safe Connection, Wide Range of Applications |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Description
Connector Lock Nut, Connection Type/Size PG16, Corrugated Tubing Fitting Material Nylon, Tubing Size 0.83 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Safe Connection, Wide Range of Applications, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F, Min. Operating Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A, Reversing: No (XTCF032C10T)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 8,000 lb L.R. (PG1730Z80409)
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 25 ft, None Insulation (10644325)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft (I-PIST-48B-10)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 25 ft (I-PIST-23B-25)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- Energy Chain Cable Carriers