Shop All Cable Carriers
Energy Chain
Connector Lock Nut, 0.62in, Blk, Polyamides
Mfr # I-BMN-11
Zoro # G3420067
product price: $1.25
/ea
Sold in multiples of 5 for $6.25
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size PG11
- For Use With IGUS Corrugated Tubing
- Tubing Size 0.62 in
- Chemical Resistant Yes
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BMN-11
- Zoro # G3420067
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Connection Type/Size | PG11 |
Tubing Size | 0.62 in |
Details
Item | Connector Lock Nut |
Corrugated Tubing Fitting Item | Connector Lock Nut |
For Use With | IGUS Corrugated Tubing |
Chemical Resistant | Yes |
IP Rating | Not Rated |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Fitting Color | Black |
Self Extinguising | Yes |
Corrugated Tubing Fitting Material | Nylon |
Temp. Range | 40 Degrees to 221 Degrees F |
Color | Black |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Description/Special Features | Safe Connection, Wide Range of Applications |
Min. Operating Temperature | 40 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Description
Connector Lock Nut, Connection Type/Size PG11, Corrugated Tubing Fitting Material Nylon, Tubing Size 0.62 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Safe Connection, Wide Range of Applications, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F, Min. Operating Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge, 15ft cord, 12 outlet, 1050J, 36" (SS3612)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 75A (783XY1)
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1519)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft (I-PIST-07B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 25 ft (I-PIST-48B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 45 ft (I-PIST-12B-45)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 25 ft (I-PIST-10B-25)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-1)
- Energy Chain Cable Carriers