Shop All Cable Carriers
Energy Chain
Connector Lock Nut, 0.51in, Blk, Polyamides
Mfr # I-BMN-09
Zoro # G1891644
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Self Extinguishing Flame Retardant
- Temp. Range 40 Degrees to 221 Degrees F
- Corrugated Tubing Fitting Color Black
- Connection Type/Size PG09
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy Chain
- MFR # I-BMN-09
- Zoro # G1891644
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Connection Type/Size | PG09 |
Tubing Size | 0.51 in |
Details
Item | Connector Lock Nut |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Fitting Item | Connector Lock Nut |
Temp. Range | 40 Degrees to 221 Degrees F |
Corrugated Tubing Fitting Color | Black |
IP Rating | Not Rated |
Chemical Resistant | Yes |
Self Extinguising | Yes |
For Use With | IGUS Corrugated Tubing |
Corrugated Tubing Fitting Material | Nylon |
Color | Black |
Description/Special Features | Safe Connection, Wide Range of Applications |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Min. Operating Temperature | 40 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Description
Connector Lock Nut, Connection Type/Size PG09, Corrugated Tubing Fitting Material Nylon, Tubing Size 0.51 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Safe Connection, Wide Range of Applications, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F, Min. Operating Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Hospital Grade Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS500HG)
- MERSEN Semiconductor Fuse, A15QS Series, 100A, Fast-Acting, 150V AC, Bolt-On (A15QS100-4)
- WESTWARD Welding Cable, 2/0, 10 ft., Red, Rubber (19YE36)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P, Screw Terminal (HBL2735SW)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 25 ft (I-PIST-48B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 10 ft (I-PIST-17B-10)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-063-0-1)
- Energy Chain Cable Carriers