Shop All Cable Carriers
Energy Chain
Connector Lock Nut, 0.39in, Blk, Polyamides
Mfr # I-BMN-07
Zoro # G2973171
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self Extinguishing Flame Retardant
- Corrugated Tubing Fitting Material Nylon
- Self Extinguising Yes
- Corrugated Tubing Fitting Color Black
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BMN-07
- Zoro # G2973171
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Connection Type/Size | PG07 |
Tubing Size | 0.393 in |
Nominal Size | 5/16 in |
Compatible Nominal Size | 5/16 in |
Details
Item | Connector Lock Nut |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Fitting Material | Nylon |
Self Extinguising | Yes |
Corrugated Tubing Fitting Color | Black |
IP Rating | Not Rated |
For Use With | IGUS Corrugated Tubing |
Temp. Range | 40 Degrees to 221 Degrees F |
Chemical Resistant | Yes |
Corrugated Tubing Fitting Item | Connector Lock Nut |
Color | Black |
Min. Operating Temperature | 40 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Description/Special Features | Safe Connection, Wide Range of Applications |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Description
Connector Lock Nut, Connection Type/Size PG07, Compatible Nominal Size 5/16 in, Corrugated Tubing Fitting Material Nylon, Nominal Size 5/16 in, Tubing Size 0.393 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Safe Connection, Wide Range of Applications, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F, Min. Operating Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Ivory (HBL5661I)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 12 ga. (FS-201SS PG 36.00)
- STEEL GRIP CABLETIE 11""75#WHT 100PK (75S-280-11-NC)
- HUBBELL WIRING DEVICE-KELLEMS 3/4In. Zinc-Plated Locknut (00322002LPK50)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 10 ft (I-PIST-07B-10)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 25 ft (I-PIST-10B-25)
- ENERGY CHAIN Elbow 90 deg., 1.350 in., Black, Polyamides (I-BVWD-P299GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- Energy Chain Cable Carriers