Shop All Cable Carriers
Energy Chain
Connector, 2.150 in., Black, Polyamides
Mfr # I-BVND-P488GT
Zoro # G2268016
original price:
$48.68
10% off
new price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 66
- Temp. Range 40 Degrees to 221 Degrees F
- Corrugated Tubing Fitting Color Black
- Self Extinguising Yes
- Chemical Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BVND-P488GT
- Zoro # G2268016
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Connection Type/Size | PG48 |
Tubing Size | 2.15 in |
Details
Item | Connector |
Corrugated Tubing Fitting Item | Connector |
IP Rating | 66 |
Temp. Range | 40 Degrees to 221 Degrees F |
Corrugated Tubing Fitting Color | Black |
Self Extinguising | Yes |
Chemical Resistant | Yes |
For Use With | IGUS Corrugated Tubing |
Corrugated Tubing Fitting Material | Nylon |
Self Extinguishing | Flame Retardant |
Color | Black |
Max. Operating Temperature | 221 Degrees F |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Min. Operating Temperature | 40 Degrees F |
Description
Connector, Connection Type/Size PG48, Corrugated Tubing Fitting Material Nylon, Tubing Size 2.15 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 66, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 3-Outlet T-Shaped Heavy Duty Wall Outlet Adapter, Orange, 50281 (50281)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (Q240)
- WIEGMANN Carbon Steel Disconnect Enclosure, 20 in H, 22 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412202208CD)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 1P Prmry, 600V (16000-3)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft (I-PIST-48B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 25 ft (I-PIST-48B-25)
- Energy Chain Cable Carriers