Shop All Cable Carriers
Energy Chain
Connector, 1.670 in., Black, Polyamides
Mfr # I-BVND-P366GT
Zoro # G2785702
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Fitting Color Black
- IP Rating 66
- Tubing Size 1.67 in
- Corrugated Tubing Fitting Material Nylon
- Self Extinguising Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BVND-P366GT
- Zoro # G2785702
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Tubing Size | 1.67 in |
Connection Type/Size | PG36 |
Details
Item | Connector |
Corrugated Tubing Fitting Color | Black |
IP Rating | 66 |
Corrugated Tubing Fitting Material | Nylon |
Self Extinguising | Yes |
Chemical Resistant | Yes |
For Use With | IGUS Corrugated Tubing |
Self Extinguishing | Flame Retardant |
Temp. Range | 40 Degrees to 221 Degrees F |
Corrugated Tubing Fitting Item | Connector |
Color | Black |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications |
Min. Operating Temperature | 40 Degrees F |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Description
Connector, Connection Type/Size PG36, Corrugated Tubing Fitting Material Nylon, Tubing Size 1.67 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 66, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Rigid Pipe Strap, 2-1/2 In, PK10 (V110 2-1/2EG)
- ALLEN TEL Zinc BNC Tee Connector (GBNC-TCZ)
- BURNDY Power Distribution Block, 6 AWG to 350MCM (BDBMCS3U1)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B100806CH)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft (I-PIST-07B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- Energy Chain Cable Carriers