Shop All Cable Carriers
Energy Chain
Connector, 1.350 in., Black, Polyamides
Mfr # I-BVND-P299GT
Zoro # G1250313
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self Extinguishing Flame Retardant
- Chemical Resistant Yes
- Self Extinguising Yes
- For Use With IGUS Corrugated Tubing
- Corrugated Tubing Fitting Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy Chain
- MFR # I-BVND-P299GT
- Zoro # G1250313
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Tubing Size | 1.35 in |
Connection Type/Size | PG29 |
Details
Item | Connector |
Self Extinguishing | Flame Retardant |
Chemical Resistant | Yes |
Self Extinguising | Yes |
For Use With | IGUS Corrugated Tubing |
Corrugated Tubing Fitting Color | Black |
IP Rating | 66 |
Corrugated Tubing Fitting Material | Nylon |
Temp. Range | 40 Degrees to 221 Degrees F |
Corrugated Tubing Fitting Item | Connector |
Color | Black |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications |
Min. Operating Temperature | 40 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Description
Connector, Connection Type/Size PG29, Corrugated Tubing Fitting Material Nylon, Tubing Size 1.35 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 66, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3621)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW003V)
- SQUARE D Cover Trim Screw Kit 1/2In (10/Bag) (4020513001K)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CBRS20GRYTR)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- Energy Chain Cable Carriers