Shop All Cable Carriers
Energy Chain
Connector, 1.120 in., Black, Polyamides
Mfr # I-BVND-P213GT
Zoro # G3298233
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self Extinguising Yes
- Chemical Resistant Yes
- Corrugated Tubing Fitting Color Black
- Tubing Size 1.12 in
- Corrugated Tubing Fitting Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BVND-P213GT
- Zoro # G3298233
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Tubing Size | 1.12 in |
Connection Type/Size | PG21 |
Details
Item | Connector |
Self Extinguising | Yes |
Chemical Resistant | Yes |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Nylon |
IP Rating | 66 |
Temp. Range | 40 Degrees to 221 Degrees F |
For Use With | IGUS Corrugated Tubing |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Fitting Item | Connector |
Color | Black |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Min. Operating Temperature | 40 Degrees F |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications |
Max. Operating Temperature | 221 Degrees F |
Description
Connector, Connection Type/Size PG21, Corrugated Tubing Fitting Material Nylon, Tubing Size 1.12 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 66, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER Cut-Out Switch Orange (G60731)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Medium- Yellow (DO-DT-MED-YL)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115DF)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 65 psi, Standard Action (9013FSG2J21PC20)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft (I-PIST-07B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft (I-PIST-48B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- IGUS Cable Carrier, E2 Micro E2-10, 20X38mm, 1ft (E2-10-20-038-0)
- Energy Chain Cable Carriers