Shop All Cable Carriers
Energy Chain
Connector, 0.830 in., Black, Polyamides
Mfr # I-BVND-P167GT
Zoro # G1984552
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Fitting Material Nylon
- Connection Type/Size PG16
- Chemical Resistant Yes
- For Use With IGUS Corrugated Tubing
- IP Rating 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BVND-P167GT
- Zoro # G1984552
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Connection Type/Size | PG16 |
Tubing Size | 0.83 in |
Details
Item | Connector |
Corrugated Tubing Fitting Material | Nylon |
Chemical Resistant | Yes |
For Use With | IGUS Corrugated Tubing |
IP Rating | 66 |
Temp. Range | 40 Degrees to 221 Degrees F |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Item | Connector |
Self Extinguishing | Flame Retardant |
Self Extinguising | Yes |
Color | Black |
Max. Operating Temperature | 221 Degrees F |
Min. Operating Temperature | 40 Degrees F |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Description
Connector, Connection Type/Size PG16, Corrugated Tubing Fitting Material Nylon, Tubing Size 0.83 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 66, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Brass 1 In. Crown Plug (S5013)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VDC, 10A (3RH21221BB40)
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-150-0-4)
- Energy Chain Cable Carriers