Shop All Cable Carriers
Energy Chain
Connector, 0.390 in., Black, Polyamides
Mfr # I-BVND-P07MGT
Zoro # G2354046
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Fitting Material Nylon
- Temp. Range 40 Degrees to 221 Degrees F
- For Use With IGUS Corrugated Tubing
- Tubing Size 0.393 in
- IP Rating 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy Chain
- MFR # I-BVND-P07MGT
- Zoro # G2354046
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Tubing Size | 0.393 in |
Connection Type/Size | PG07 |
Nominal Size | 5/16 in |
Compatible Nominal Size | 5/16 in |
Details
Item | Connector |
Corrugated Tubing Fitting Material | Nylon |
Corrugated Tubing Fitting Item | Connector |
Temp. Range | 40 Degrees to 221 Degrees F |
For Use With | IGUS Corrugated Tubing |
IP Rating | 66 |
Self Extinguishing | Flame Retardant |
Chemical Resistant | Yes |
Corrugated Tubing Fitting Color | Black |
Self Extinguising | Yes |
Color | Black |
Max. Operating Temperature | 221 Degrees F |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Min. Operating Temperature | 40 Degrees F |
Description
Connector, Connection Type/Size PG07, Compatible Nominal Size 5/16 in, Corrugated Tubing Fitting Material Nylon, Nominal Size 5/16 in, Tubing Size 0.393 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 66, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron (EFDC175-NL-Q)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA5)
- EATON Flush Push Button, LED, 22mm (M22-DGL-X)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft (I-PIST-48B-10)
- ENERGY CHAIN Elbow 90 deg., 1.350 in., Black, Polyamides (I-BVWD-P299GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 10 ft (I-PIST-07B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 45 ft (I-PIST-12B-45)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- IGUS Cable Carrier, Med, Open, OW2.60In / 66mm (27-05-100-0-4)
- Energy Chain Cable Carriers