Shop All Cable Protectors
Energy
CC60-70-SN-M12
Mfr # CC60-70-SN-M12
Zoro # G400976551
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installed Height - Max 130mm[5.07in]
- Bolt Hole Centres 114mm[4.45in]
- Number of Cables to be Mounted 1
- Bolt (mm) M12
- Maximum Cable Diameter 70mm[2.73in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # CC60-70-SN-M12
- Zoro # G400976551
- Country of Origin Australia
- Category Cable Protectors
Dimensions
Installed Height - Max | 130mm[5.07in] |
Maximum Cable Diameter | 70mm[2.73in] |
Minimum Cable Diameter | 60mm[2.34in] |
Details
Bolt Hole Centres | 114mm[4.45in] |
Number of Cables to be Mounted | 1 |
Bolt (mm) | M12 |
Mounting Hardware | Strut Nut - Stainless |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAL2)
- HUBBELL Wall Swtch, 1-Pol, 20A, SS, Barrl Key Lockng (HBL1221RKL)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK7)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB1X1BGA-C)
- MAG-MATE Two-Line Clamp for 1/2" O.D. Hose/Cable (TLC0500M)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple, 100PK (RX501)
- EATON AEROQUIP Clamp, Steel, 1-1/4 In (900729-24)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- Energy Cable Protectors