Shop All Cable Protectors
Energy
CC60-70-PL-M12
Mfr # CC60-70-PL-M12
Zoro # G700976619
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Cable Diameter 60mm[2.34in]
- Bolt (mm) M12
- Number of Cables to be Mounted 1
- Mounting Hardware Slider Plate - Stainless
- Installed Height - Max 130mm[5.07in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # CC60-70-PL-M12
- Zoro # G700976619
- Country of Origin Australia
- Category Cable Protectors
Dimensions
Minimum Cable Diameter | 60mm[2.34in] |
Installed Height - Max | 130mm[5.07in] |
Maximum Cable Diameter | 70mm[2.73in] |
Details
Bolt (mm) | M12 |
Number of Cables to be Mounted | 1 |
Mounting Hardware | Slider Plate - Stainless |
Bolt Hole Centres | 114mm[4.45in] |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Gray (SHC1008CR)
- AC WORKS Adapter 5-20P 20A Household Male Plug to Locking L5-20R Female Connector (AD520L520)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- FESTO Mounting Kit SMBR-8-12 (SMBR-8-12)
- ESSENTRA COMPONENTS Heavy Duty Nylon Cable Clamps- 1", Black, PK 500 (CT-NCC-100-500-BK)
- MAG-MATE Two-Line Clamp for 1/2" O.D. Hose/Cable (TLC0500M)
- ZSI SPN Loop Clamp, 3-1/4x1/2", 0.265" Hole (SPN-52)
- STARTECH.COM 100 Pk Cable Clamps .47" 12Mm (CBMCC2)
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC6-100-BK)
- NVENT CADDY Cable Stud Clip, Spring Steel (449)
- Energy Cable Protectors