Shop All Cable Protectors
Energy
CC60-70-FM-M12
Mfr # BM9039-000
Zoro # G300976705
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt (mm) M12
- Number of Cables to be Mounted 1
- Bolt Hole Centres 114mm[4.45in]
- Mounting Hardware Flat Mount
- Installed Height - Max 130mm[5.07in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # BM9039-000
- Zoro # G300976705
- Country of Origin Australia
- Category Cable Protectors
Dimensions
Installed Height - Max | 130mm[5.07in] |
Maximum Cable Diameter | 70mm[2.73in] |
Minimum Cable Diameter | 60mm[2.34in] |
Details
Bolt (mm) | M12 |
Number of Cables to be Mounted | 1 |
Bolt Hole Centres | 114mm[4.45in] |
Mounting Hardware | Flat Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS43B)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Yellow, PVC Insulation (411040502)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 4" L (MT4-4)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P265W)
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Vinyl, PK50 (COV1309Z1)
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 (CO0309Z1)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50C0437)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC87F0750B)
- GAMPAK Gampak 49660 0.75 in. NM-SE Clamp Type Cable Connector - pack of 50 (3179074)
- GARDNER BENDER CLAMP PLSTC WHT 3/8""CD15 (PPC-1538)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37C0500B)
- Energy Cable Protectors