Shop All Mechanical Lugs
Energy
ASBT-600-1000
Mfr # 1099585-1
Zoro # G700974882
product price: $181.99
/ea
Sold in multiples of 2 for $363.98
Free Shipping & Returns
$363.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Technology Shear Bolt
- Free of Lead, Cadmium, Heavy Metals Yes
- UL Listed No
- NEMA Spacing (2-Hole) Yes
- Voltage Class ≤ 35 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # 1099585-1
- Zoro # G700974882
- Country of Origin Mexico
- Category Mechanical Lugs
Details
Technology | Shear Bolt |
Free of Lead, Cadmium, Heavy Metals | Yes |
UL Listed | No |
NEMA Spacing (2-Hole) | Yes |
Voltage Class | ≤ 35 kV |
Application Type | Power Cable Terminations, Both Underground & Above Ground |
Conductor Range | 600 (Compact) - 1000 (Concentric) AWG/kcmil |
Visual Inspection | Yes |
Conductor Material | Aluminum-Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cat6 Keystone Jack 90 Degree RJ45 Almond (310-140AL)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, WHITE (12635)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/T-15)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1 AWG (KA28)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond (K3A25U2)
- BURNDY Mechancl Conn, Trminl, 3/0 to 4 AWG, 1 Cond (KLU175)
- POLARIS Insulated Multitap Connector, 7.45 In. L (IPLD500-6B)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- BURNDY Mechanical Conn, 1/0 to 4 AWG, 1 Cond (KPA25)
- BURNDY Intersystem Bonding Connector, 14AWG (BDT1)
- Energy Mechanical Lugs