Shop All Mechanical Lugs
Energy
ASBT-2-350
Mfr # 1099368-1
Zoro # G900974576
$59.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Class ≤ 35 kV
- Conductor Material Aluminum-Copper
- Technology Shear Bolt
- Application Type Power Cable Terminations, Both Underground & Above Ground
- Visual Inspection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy
- MFR # 1099368-1
- Zoro # G900974576
- Country of Origin Mexico
- Category Mechanical Lugs
Details
Voltage Class | ≤ 35 kV |
Conductor Material | Aluminum-Copper |
Technology | Shear Bolt |
Application Type | Power Cable Terminations, Both Underground & Above Ground |
Visual Inspection | Yes |
Conductor Range | 2 (Compact) - 350 (Concentric) AWG/kcmil |
NEMA Spacing (2-Hole) | Yes |
UL Listed | No |
Free of Lead, Cadmium, Heavy Metals | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB41)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.5-48-5Y)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF001)
- AKRO-MILS Lvd Panel, Single Row Wall, 32 x 3, Gray (30632GY)
- BURNDY Insulated Multitap Connector, 1.22 In. W (1PBS2)
- POLARIS Insulated Multitap Connector, 2.63 In. L (IPL3/0-3B)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- BURNDY Insulated Multitap Connector, 3.91 In. L (BIBD2504)
- GARDNER BENDER ELECTRICAL LUG 14-4AWG (GBTA-6-S)
- POLARIS Insulated Multitap Connector, 5.83 In. L (ISR-600B)
- Energy Lugs & Split Bolts