Shop All Mechanical Lugs
Energy
ASBS-500-750
Mfr # 1099735-1
Zoro # G300975050
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Inspection Yes
- Technology Shear Bolt
- UL Listed Yes
- Conductor Material Aluminum-Copper
- Application Type Underground Splicing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # 1099735-1
- Zoro # G300975050
- Country of Origin Mexico
- Category Mechanical Lugs
Details
Visual Inspection | Yes |
Technology | Shear Bolt |
UL Listed | Yes |
Conductor Material | Aluminum-Copper |
Application Type | Underground Splicing |
Free of Lead, Cadmium, Heavy Metals | Yes |
Conductor Gauge Type | AWG |
Conductor Range | 500 (Compact) - 750 (Concentric) AWG/kcmil |
Voltage Class | ≤ 35 kV |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Remote User Interface & Display, NEMA1, 12 (C4411)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, B Curve (FAZ-B3/2)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1602-25)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-240A)
- GARDNER BENDER Lug Cu Hd 6Awg 5/16In Stud Sz (AML-201)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- BLACKBURN Insulated Multitap Connector, 6.63 In. L (AMTD350106)
- BURNDY Insulated Multitap Connector, 1.95 In. L (BIBS44)
- SQUARE D Mechanical Lugs (AL400LA)
- BLACKBURN Mechanical Conn, Lug, 300 kcmil to 6 AWG (ADR30)
- BLACKBURN Insulated Multitap Connector, 4.63 In. L (AMTD250105)
- Energy Lugs & Split Bolts