Shop All Mechanical Lugs
Energy
ASBS-350-750
Mfr # 1099383-1
Zoro # G900974828
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conductor Range 350 (Compact) - 750 (Concentric) AWG/kcmil
- Visual Inspection Yes
- Voltage Class ≤ 35 kV
- Conductor Material Aluminum-Copper
- Conductor Gauge Type AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy
- MFR # 1099383-1
- Zoro # G900974828
- Country of Origin Mexico
- Category Mechanical Lugs
Details
Conductor Range | 350 (Compact) - 750 (Concentric) AWG/kcmil |
Visual Inspection | Yes |
Voltage Class | ≤ 35 kV |
Conductor Material | Aluminum-Copper |
Conductor Gauge Type | AWG |
Technology | Shear Bolt |
UL Listed | Yes |
Application Type | Underground Splicing |
Free of Lead, Cadmium, Heavy Metals | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (N1P1010)
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Plastic (766PMD)
- BR & CH HUB TOP FEED 1-1/2"" (DS150H1P)
- LEGRAND Toggle Switch Opening, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-250-EC)
- BURNDY Insulated Multitap Connector, 2.91 In. L (1PBS1/0)
- POLARIS Insulated Multitap Connector, 2.99 In. L (IPLD250-3B)
- BLACKBURN Mechanical Conn, Lug, 500 kcmil to 4 AWG (ADR50)
- IDEAL Mechanical Conn, SetScrew, 10-18 AWG, PK100 (30-222)
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-21)
- Energy Mechanical Lugs