Shop All Mechanical Lugs
Energy
ASBS 3/0-500-S
Mfr # 1974130-1
Zoro # G100975380
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- UL Listed No
- Conductor Material Aluminum-Copper
- Underground Network Component Type Straight Connector
- Number of Contact Bolts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy
- MFR # 1974130-1
- Zoro # G100975380
- Country of Origin Mexico
- Category Mechanical Lugs
Details
Material | Aluminum |
UL Listed | No |
Conductor Material | Aluminum-Copper |
Underground Network Component Type | Straight Connector |
Number of Contact Bolts | 4 |
Conductor Range | 3/0 (Compact) - 500 (Concentric) AWG/kcmil |
Voltage Class | ≤ 35 kV |
Technology | Shear Bolt |
Free of Lead, Cadmium, Heavy Metals | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB01BDC)
- ELECTRIDUCT ACT Cable Tie Removal Tool (TL-ACT-MG-1300)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C66B2)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- BURNDY Mechancl Conn, Trminl, 10 to 14 AWG, 1 Cond (KLU25)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (K2A26U)
- ILSCO Nimbus4Flex Insulated Multi-Tap Connecto (PBTS-2-4-F-EC)
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PL2/03)
- ILSCO Aluminum Mechanical Lugnnector, PK10 (TA-2-EC)
- BURNDY Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond (QPX282C)
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond (KA2U)
- Energy Mechanical Lugs