Shop All Compression Lugs
Energy
AMPACT CU TAP 4/0-1/0
Mfr # 275187-9
Zoro # G800975284
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visual Inspection Yes
- Operating Temperature Range 0 - 175 °F
- AMPACT Tool Size Small
- Cartridge Color Required White
- Application Type Overhead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # 275187-9
- Zoro # G800975284
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
AMPACT Tool Size | Small |
Details
Visual Inspection | Yes |
Operating Temperature Range | 0 - 175 °F |
Cartridge Color Required | White |
Application Type | Overhead |
Hot Stick Accessories | Yes |
Energized Installation | Yes |
Conductor Material | Cooper |
Free of Lead, Cadmium, Heavy Metals | Yes |
Voltage Class | ≤ 500 kV |
Technology | Wedge |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G C2G 5Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Black (00710)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 8A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-8)
- GENERAC 200 amp Auto Transfer Switch with 20-40 Circuit Load Center (RXGW20SHA3)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 3/8"S, PK50 (6408-050F)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 3/8", PK5 (6401-005F)
- AFTERMARKET RIM LUG BOLT AB397D (WHI30-0074)
- Energy Compression Lugs