Shop All Compression Lugs
Energy
AMPACT CU TAP 350-2/0
Mfr # 4-276337-8
Zoro # G300975845
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Energized Installation Yes
- AMPACT Tool Size Small
- Conductor Material Cooper
- Voltage Class ≤ 500 kV
- Technology Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy
- MFR # 4-276337-8
- Zoro # G300975845
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
AMPACT Tool Size | Small |
Details
Energized Installation | Yes |
Conductor Material | Cooper |
Voltage Class | ≤ 500 kV |
Technology | Wedge |
Application Type | Overhead |
Hot Stick Accessories | Yes |
Operating Temperature Range | 0 - 175 °F |
Free of Lead, Cadmium, Heavy Metals | Yes |
Cartridge Color Required | Blue |
Visual Inspection | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811FC)
- ILSCO Aluminum Splicer/Reducer, Conductor, PK3 (SPA-0-EC)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-250)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001E)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK72)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (4820H)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C432)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- ABB One Hole Lug Compress Conct, 250 kcmil (60156)
- Energy Compression Lugs