Shop All Compression Lugs
Energy
AMPACT CU TAP 250-250
Mfr # 2-275187-8
Zoro # G600974883
Sold in multiples of 2 for $85.50
$85.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visual Inspection Yes
- AMPACT Tool Size Small
- Hot Stick Accessories Yes
- Free of Lead, Cadmium, Heavy Metals Yes
- Voltage Class ≤ 500 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy
- MFR # 2-275187-8
- Zoro # G600974883
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
AMPACT Tool Size | Small |
Details
Visual Inspection | Yes |
Hot Stick Accessories | Yes |
Free of Lead, Cadmium, Heavy Metals | Yes |
Voltage Class | ≤ 500 kV |
Conductor Material | Cooper |
Energized Installation | Yes |
Technology | Wedge |
Application Type | Overhead |
Operating Temperature Range | 0 - 175 °F |
Cartridge Color Required | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (27039701)
- HONEYWELL Snap Switch Terminal Enclosure, Plastic (5PA2)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60°C, 120V AC, 208/240/277/480V AC (TR150VA008)
- GROTE Toggle Switch Guard (82-2108)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- ABB One Hole Lug Compression Connector, 2 AWG (60120)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- ABB Blackburn #2 STR thru #14 AWG Aluminum Lug Terminal (ADR2)
- ABB One Hole Lug Connector, 300 kcmil, PK10 (54178)
- Energy Lugs & Split Bolts