Shop All Lighting Photocontrols
Energy
ALR-BF
Mfr # 812812-000
Zoro # G700976909
product price: $32.69
/ea
Sold in multiples of 42 for $1,372.98
$1,372.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Housing Material High Impact Noryl with UV-Stabilized Acrylic Window
- Standards ANSI C136.10
- Application Dusk-to-dawn lighting control Turn OFF delay prevents loads switching OFF due to car headlights and lightning. Adjustable slide bar allows field adjustment to satisfy various lighting environments.
- Technology Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # 812812-000
- Zoro # G700976909
- Country of Origin Unknown
- Category Lighting Photocontrols
Dimensions
Dimensions (in) | 2.93 x 1.98 |
Details
Color | Blue |
Housing Material | High Impact Noryl with UV-Stabilized Acrylic Window |
Standards | ANSI C136.10 |
Application | Dusk-to-dawn lighting control Turn OFF delay prevents loads switching OFF due to car headlights and lightning. Adjustable slide bar allows field adjustment to satisfy various lighting environments. |
Technology | Thermal |
Light Sensor | CdS Photocell |
OFF/ON Ratio | 0.167361111111111 |
Turn ON Light Level (fc) | 1.5 |
Load Rating (Ballast) (VA) | 1800 |
Turn OFF Time Delay (seconds) | 30 to 45 |
LED Compatible | Yes |
Turn ON Time Delay (seconds) | 30 to 45 |
Surge Protection | 180J |
CSA Certified | Yes |
Mounting Style | Locking |
Operating Temperature Range (°C) | -40 to 65 |
Load Rating (Tungsten) (W) | 1000 |
UL Rating | Yes |
Voltage Rating (VAC) | 105 to 305 |
Fail Mode | On |
Product Type | Commercial/Industrial |
Product Use | Parking Lot, Security, & Street Lighting. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- SCHNEIDER ELECTRIC Overload Relay, 7 to 10A, Class 10, 3P, 690V (LRD14)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUA32AA)
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- AMERTAC Fac Plat Lite Control Wp (758FPCTCC-4)
- LITHONIA LIGHTING LED Photocontrol Button, 120 to 277V, 0.5W (DLL127 1.5 U)
- TORK Photocontrol, 120-277VAC, Fixed Mounting (ZS124)
- INTERMATIC Photocontrol, Stem, 208 to 277VAC (K4123C)
- INTERMATIC Photocontrol, Twist Lock, 208 to 277VAC (LC4523)
- C-MAX Rectangular Photocell Node, Translucent (CN-RTPCT)
- STONCO Photo Cell, For SF205/ SF300 Floodlights (SF205-300-PCB)
- Energy Lighting Photocontrols