Shop All Coin & Button Batteries
Energizer
Watch/Electronic Battery, SilvOx, 3, PK3
Mfr # 357BPZ-3
Zoro # G9778223
product price: $5.15
/pk 3, $1.72/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size 6V
- Battery Size 6V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # 357BPZ-3
- Zoro # G9778223
- Country of Origin United States
- Category Coin & Button Batteries
Dimensions
Standard Battery Size | 6V |
Battery Size | 6V |
Details
Item | Watch/Electronic Battery,SilvOx,3,PK3 |
Description
Watch/Electronic Battery,SilvOx,3,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (5EFG0)
- MONOPRICE CPU Cord Adapter, Displayport M/DVI-D F (4827)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 2.9Ah, AGM (47036)
- AVARRO 1X2 SPLITTER 4K At 60HZ/HDCP2.2 (0E-HDMISP2)
- ENERGIZER ECR2016 3V Lithium Coin Cell Battery Replaces CR2016, PK 5 (ECR2016)
- ENERGIZER Coin Cell, 2025, 3V (ECR2025BP)
- ENERGIZER Coin Cell, 2430, 3V (ECR2430BP)
- ENERGIZER 2450 Lithium Coin Battery, 3 V (ECR2450BP)
- ENERGIZER Coin Cell, 1616, 3V (ECR1616BP)
- ENERGIZER Coin Cell Battery, 2032, Lithium, 3V, Pack of 4 (2032BP-4)
- MAXELL Silver Oxide Watch Battery SR626SW Low Drain Replaces 377, PK 5 (SR626SW)
- Energizer Coin & Button Batteries