Shop All Lanterns
Energizer
Vision Hybrid Lantern, 4 AA Sold Separately, 1 Rechargeable Lithium Ion Sold Separately
Mfr # ENALUH28
Zoro # G411242133
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
For powerful, bright light perfect for any task, choose the Energizer Vision Hybrid Lantern. Up to 10 times brighter than standard LED technology, this LED area light offers 360 Degrees light ideal for outdoor adventures. This LED light is equipped with a USB port out, so you can charge your devices even in emergency situations. This Energizer light also features Flexible Hybrid Powered technology-simply charge it up to use it as a rechargeable lantern or insert four AA batteries to use it as a battery powered lantern. Customize the light output using the dimming feature, or use the night light mode for low diffused, long-lasting light. A non-slip grip handle makes this rechargeable light easy to carry, and its sturdy base allows for hands-free light. Get long lasting LED light you can depend on with Energizer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Flashlight, 2D INDUSTRIAL LED F (I2DLED-B)
- SATCO Bulb, LED, 25W, T5, G5, 35K (S29912)
- IQ AMERICA IQ America LB1403BZ Battery Operated LED Motion Security Sensor Light 280 Lumen Bronze (LB1403BZ)
- PERFORMANCE TOOL LED Flashlight, NiCd, 85lm (W2451)
- ENERGIZER Led Area Light/Lantern (WRESAL35)
- ENERGIZER Ind Led Lantern (DIYLN3D-BXB)
- ENERGIZER Lantern, LED Lamp Type, Battery Size D (EVGPLN451)
- WHETSTONE Camping Lantern - 6 LED Solar and Dynamo Powered Light by (80-4071)
- BAREBONES LIVING Barebones | Red Mini Edison Lantern - Vintage Adjustable Camping Light (LIV-274)
- LITEZALL Rechargeable Lantern with Fold-Out Panels (LA-RCHFLDLAN-8/16)
- NEBO Powerful 500 Lumen Lantern and Power Bank (NEB-LTN-1000)
- Energizer Lanterns