Shop All Handheld Flashlights
Energizer
Vision HD, AA, Metal
Mfr # EPMZH61E
Zoro # G203475312
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Run Time on High Setting 4 h
- Lamp Type LED
- Lighting Technology LED
- Batteries Included Yes
- Lumens 1300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energizer
- MFR # EPMZH61E
- Zoro # G203475312
- UPC # 39800129338
- Country of Origin China
- Category Handheld Flashlights
Details
Run Time on High Setting | 4 h |
Lamp Type | LED |
Lighting Technology | LED |
Batteries Included | Yes |
Lumens | 1300 |
Tool Weight | 1.093 lbs |
Color | Metal |
Voltage | 1.5 V |
Flashlight Grouping Type | LED |
Light Output | 1300 lm |
Battery Type | AA |
Description
The latest LEDs combine powerful light output, impressive run time and natural daylight color. Commercial grade aluminum alloy provides confidence for any task. Maxviz technology enables high definition vision.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MILWAUKEE SPOT/FLOOD HEADLAMP (2104)
- ILC Replacement for Ultra Dynamics 8060 SUD Lamp HAS Step Base replacement light bulb lamp (8060 SUD LAMP HAS STEP BASE ULTRA DYNAMICS)
- GROZ ENGINEERING TOOLS PVT LTD 3W COB Pocket light (LED/140)
- HALO Matte White 6 in. W Plastic LED Canless Recessed Downlight 8.5 W (LT6089FS351EWHD)
- ENERGIZER Led Flashlight Waterprof (WRWP21E)
- ENERGIZER Black No CR123 (ENPMHT1L)
- ENERGIZER Black No Led AA, 400 lm (EPMZH21E)
- ENERGIZER Flashlight Metal 1500Lm (ENPMZH611)
- ENERGIZER Black Yes AA (ENYMHT61)
- ENERGIZER LIGHT, HD, VISION, 1300 LUMENS (EVEEPMZH61E)
- COAST XP11R Rechargeable Flashlight (CO334699)
- Energizer Handheld Flashlights