Shop All Disposable Standard Batteries
This Product is Discontinued
Energizer
Ultimate Lithium AAA Lithium Battery, 4 PK (Discontinued)
Mfr # L92SBP-4
Zoro # G9776638
This Product is Discontinued
Key Features
- Voltage 1.5VDC
- Standard Battery Series Ultimate Lithium
- Battery Chemistry Lithium
- Battery Performance High Performance
- Battery Size AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # L92SBP-4
- Zoro # G9776638
- Country of Origin Singapore
- Category Disposable Standard Batteries
Dimensions
Battery Size | AAA |
Details
Voltage | 1.5VDC |
Item | Ultimate Lithium Batteries,AAA,4/,PK4 |
Standard Battery Series | Ultimate Lithium |
Battery Chemistry | Lithium |
Battery Performance | High Performance |
Description
Ultimate Lithium Batteries,AAA,4/,PK4, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.