Shop All Disposable Standard Batteries
This Product is Discontinued
Energizer
Ultimate Lithium AA Batteries, 1.5 V, PK8 PK (Discontinued)
Mfr # L91SBP-8
Zoro # G802690628
This Product is Discontinued
Key Features
- Voltage 1.5 V
- Battery Type Lithium
- Size AA
- Weight 0.28 lbs
- Application All High-Drain Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # L91SBP-8
- Zoro # G802690628
- UPC # 39800062826
- Country of Origin Singapore
- Category Disposable Standard Batteries
Dimensions
Size | AA |
Details
Voltage | 1.5 V |
Battery Type | Lithium |
Weight | 0.28 lbs |
Application | All High-Drain Devices |
Battery Capacity | 1700 mAh |
Material | Lithium/Iron Disulfide |
Description
Nothing outlasts the long-lasting power of Energizer® Ultimate Lithium Batteries. Each battery’s safety-conscious, leak-proof design gives you confidence that your most-loved devices are protected against leaks and corrosion. These batteries can perform in extreme temperatures (from -40°F to 140°F) and last in storage for up to 20 years--making Ultimate Lithium batteries the clear choice to dependably power the essential devices in your life.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.