Shop All Disposable Standard Batteries
Energizer
Ultimate Lithium, 9V Lithium Battery, 9V DC
Mfr # L522BP
Zoro # G5233886
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size 9V
- Voltage 9V DC
- Battery Type Lithium
- Capacity - Batteries 800 mAh
- Min. Operating Temp. -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # L522BP
- Zoro # G5233886
- UPC # 012800529056
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | 9V |
Width | 1 in |
Battery Size | 9V |
Overall Height | 1.9 in |
Height | 1.8 in |
Depth | 0.7 in |
Details
Voltage | 9V DC |
Battery Type | Lithium |
Capacity - Batteries | 800 mAh |
Min. Operating Temp. | -40 Degrees F |
Voltage - Batteries | 9V DC |
Standards | ANSI |
Battery Chemistry | Lithium |
Shelf Life | 10 yr |
Max. Operating Temp. | 140 Degrees F |
Item | Battery |
Standard Battery Series | Ultimate Lithium |
Battery Performance | High Performance |
Green Certification or Other Recognition | ENERGY STAR |
Battery Capacity | 800 mAh |
Description
Battery, 9V, High Performance, Capacity - Batteries 800 mAh, Standard Battery Series Ultimate Lithium, Battery Chemistry Lithium, Voltage - Batteries 9V DC, Standard Battery Pack Size 1, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Shelf Life 10 yr, Standards ANSI, Height 1.8 in, Overall Height 1.9 in, Width 1 in, Depth 0.7 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAGATE Skyhawk - Hard Drive - 8 Tb - Sata 6Gb/S (ST8000VX010)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Scooter HONDA NN50MD Gyro 50CC 84 (YTX4L-BS111111381111111331)
- BLACK BOX Din Rail Power Supply, 40 Watts, 48 Vdc (MDR-40-48)
- ENERGIZER Energizer Max 9V Alkaline Battery, 9V DC, 2 Pack (522BP-2)
- ENERGIZER 27A Alkaline Battery, 1 PK (A27BP)
- ENERGIZER BATTERY ALKALINE 9V 1PK (522BP)
- ENERGIZER Industrial Alkaline 9V Batteries, PK12 PK (EN22)
- ENERGIZER Ultimate Lithium, AA Lithium Battery, 1.5 V DC, 8 Pack (L91SBP-8)
- ENERGIZER Energizer Max C Alkaline Battery, 1.5V DC, 4 Pack (E93BP-4)
- ENERGIZER Industrial Lithium AAA Battery, 1.5 V, 4PK (LN92PK)
- Energizer Disposable Standard Batteries