Shop All Handheld Flashlights
Energizer
Silver Yes 1,200 lm lm
Mfr # ENPMHRL7
Zoro # G302016010
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 1,200 lm
- Number of Batteries 1
- Flashlight Battery Size 26650
- Flashlight Battery Type Lithium Polymer
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # ENPMHRL7
- Zoro # G302016010
- UPC # 039800133434
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 26650 |
Length | 2 in |
Body Dia. | 2 in |
Battery Size | 26650 |
Manufacturers Warranty Length | 1 yr |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 8 7/8 in |
Body Diameter | 2 in |
Overall Height | 2 in |
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 26650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Silver, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 7, Maximum Beam Distance 200 m, Maximum Brightness 1,200 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 16 oz, Charger Style Included USB Cord, Includes Charger Yes, Beam Color White, Beam Focus Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 20.625 ft. (4000-71)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/841/ECO)
- NEBO 1,000 Lumen AA Handheld Flashlight (NEB-FLT-0016)
- CARSON OPTICAL Carson Lume Series COB LED Magnifier, 4.5in with 2x / 7x Magnification, Black (AS-95)
- ENERGIZER FLASHLIGHTS, LED, 2SLIM&2 STD PK (EVEEVM5511S)
- ENERGIZER Black No AAA (ENPMHH22E)
- ENERGIZER Black No AA (ENPMHT61)
- ENERGIZER Orange No Led Industrial Handheld Flashlight, AA, 40 lm (ENISHH21E)
- ENERGIZER LIGHT, METAL, RECHARGEABLE (EVEENPMHRL7)
- ENERGIZER LIGHT, HD, VISION, 400 LUMENS (EVEEPMZH21E)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68750)
- Energizer Handheld Flashlights