Shop All Coin & Button Batteries
Energizer
Silver Oxide 377 1.5 V Electronic/Watch Battery 2 pk
Mfr # 377BPZ-2
Zoro # G806435553
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size SR66
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55 V DC
- Diameter 0.3"
- For Use With Watches,Toys,Glucose Monitors,Calculators,Keyless Entry Devices,Electronic Books,Auto Devices,Health and Fitness Devices,Hearing Aids.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # 377BPZ-2
- Zoro # G806435553
- UPC # 39800109637
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | SR66 |
Diameter | 0.3" |
Height | 0.1" |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 V DC |
For Use With | Watches,Toys,Glucose Monitors,Calculators,Keyless Entry Devices,Electronic Books,Auto Devices,Health and Fitness Devices,Hearing Aids. |
Battery Capacity | 24 mAh |
Item | Battery |
Recycled | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Button Cell Battery, Lithium, 50mAh Cap (CR1225)
- AT&T Answering System White (1740)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces DG6-5, CFM6V4.6, ELB-06042, GP645, LCR6V4P (ML4-691813)
- MOUNT-IT Adjustable Rolling Computer Desk (MI-7940B)
- ENERGIZER Battery, Alkaline, A23, 12V, PK2 (A23BPZ-2)
- ENERGIZER ECR2025 3V Lithium Coin Cell Battery Replaces CR2025 (ECR2025)
- ENERGIZER Coin Cell, 393/309, 1.5V (393-309TZ)
- ENERGIZER Lithium Cell Battery, A544, 6V (A544BPZ)
- ENERGIZER Silver Oxide Battery, 3 PK (357BPZ3)
- ENERGIZER Coin Cell, 389, 1.5V (389BPZ)
- PANASONIC 3V Lithium Coin Cell Battery Replace BR2025 ECR2025 DL20256B, PK 10 (CR2025PA/10BW)
- Energizer Coin & Button Batteries