Shop All Rechargeable Batteries
Energizer
Precharged Recharg Battery, C, NiMh, PK2
Mfr # NH35BP-2
Zoro # G0648155
product price: $13.45
/pk 2, $6.73/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 2500mAh
- Overall Height 1.94 in
- Standards ANSI
- Diameter 1 in
- Standard Battery Series Recharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # NH35BP-2
- Zoro # G0648155
- UPC # 039800012005
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Overall Height | 1.94 in |
Diameter | 1 in |
Battery Size | C |
Height | 1.88 in |
Standard Battery Size | C |
Details
Battery Capacity | 2500mAh |
Standards | ANSI |
Standard Battery Series | Recharge |
Rechargeable Up To | 1000 Times |
Max. Operating Temp. | 122 Degrees F |
Item | Rechargeable Battery |
Voltage | 1.2 |
Color | Silver |
Min. Operating Temp. | 32 Degrees F |
Recharge Time | 5 hr |
Standard Battery Type | Pre-Charged Rechargeable Battery |
Capacity - Batteries | 2,500 mAh |
Battery Chemistry | Nickel-Metal Hydride |
Voltage - Batteries | 1.2V DC |
Precharged | Yes |
Shelf Life | 3 yr |
Green Environmental Attribute | Product is Rechargeable |
Application | General Purpose |
Description
Rechargeable Battery, Battery Size C, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 1.2V DC, Recharge Time 5 hr, Capacity - Batteries 2,500 mAh, Shelf Life 3 yr, Rechargeable Up To 1000 Times, Precharged Yes, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. 32 Degrees F, Standard Battery Pack Size 2, Standards ANSI, Diameter 1 in, Height 1.88 in, Overall Height 1.94 in, Standard Battery Series Recharge, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Leoch LP12-10H, LP 12-10H - 4 Pack (ML10-12MP42107106)
- SATECHI R2 Bluetooth Multimedia Remote Control, Space Gray (ST-BTMR2M)
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces CP0660 GP645 HK-3FM4.5 WP4-6 + 6V Charger (ML4-6CHRGR647154118)
- GIGASTONE Gigastone Usb2.0 64Gb (GS-Z64GCNBL-R)
- ENERGIZER Precharged Recharg Battery, AAA, NiMh, PK2 (NH12BP-2)
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2 V, PK4 PK (NH15BP-4)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK2 (NH15BP-2)
- ENERGIZER Energizer® 9V e NiMH Rechargeable Battery (NH22NBP / E0955800)
- ENERGIZER NiMH Rechargeable D Batteries, 1.2 V, PK2 PK (NH50BP-2)
- ENERGIZER Energizer Rechargeable C Batteries 2500mah 2pk (141 0386)
- DURACELL DURA3PK 15V 303Battery (67448)
- Energizer Rechargeable Batteries