Shop All Rechargeable Batteries
Energizer
Precharged Recharg Battery, AAA, NiMh, PK2
Mfr # NH12BP-2
Zoro # G1575716
product price: $13.39
/pk 2, $6.70/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Series Recharge
- Diameter 0.39 in
- Overall Height 1.75 in
- Battery Chemistry Nickel-Metal Hydride
- Voltage - Batteries 1.2V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # NH12BP-2
- Zoro # G1575716
- UPC # 039800122247
- Country of Origin Japan
- Category Rechargeable Batteries
Dimensions
Diameter | 0.39 in |
Overall Height | 1.75 in |
Battery Size | AAA |
Height | 1.71 in |
Standard Battery Size | AAA |
Details
Standard Battery Series | Recharge |
Battery Chemistry | Nickel-Metal Hydride |
Voltage - Batteries | 1.2V DC |
Standards | ANSI |
Item | Rechargeable Battery |
Rechargeable Up To | 1500 Times |
Recharge Time | 2 hr |
Min. Operating Temp. | 32 Degrees F |
Voltage | 1.2 |
Capacity - Batteries | 700 mAh |
Battery Capacity | 700mAh |
Precharged | Yes |
Max. Operating Temp. | 122 Degrees F |
Shelf Life | 3 yr |
Standard Battery Type | Pre-Charged Rechargeable Battery |
Application | Multipurpose |
Description
Rechargeable Battery, Battery Size AAA, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 1.2V DC, Recharge Time 2 hr, Capacity - Batteries 700 mAh, Shelf Life 3 yr, Rechargeable Up To 1500 Times, Precharged Yes, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. 32 Degrees F, Standard Battery Pack Size 2, Standards ANSI, Diameter 0.39 in, Height 1.71 in, Overall Height 1.75 in, Standard Battery Series Recharge, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Orion-Tr Smart 12/12-30A (360W) Non-isolated DC-DC charger (ORI121236140)
- TYCON SYSTEMS EZ-Bridge LT2+, 802.11gn, 100Mb, 3 miles (EZBR-0214+)
- ORING NETWORKING Slim Type 8 x 10/100/1000TX (RJ-45) PoE+, IGPS-1080-24V (IGPS-1080-24V)
- ILC Replacement for Asus Q525ua Battery (Q525UA)
- ENERGIZER Precharged Recharg Battery, 9V, NiMh (NH22NBP)
- ENERGIZER Energizer Rechargeable C Batteries 2500mah 2pk (141 0386)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK4 (NH15BP-4)
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2 V, PK4 PK (NH15BP-4)
- ENERGIZER NiMH Rechargeable 9V Batteries (NH22NBP)
- ENERGIZER BATTRY RECHARG AAA 4PK (NH12BP4)
- ULTRALAST Ultralast Lithium Phosphate Rechargeable Batteries for 3.2 Volt Outdoor Solar Lighting - 600mAh - UL14500SL (UL14500SL)
- Energizer Rechargeable Batteries