Shop All Rechargeable Batteries
Energizer
Precharged Recharg Battery, AA, NiMh, PK4
Mfr # NH15BP-4
Zoro # G3174762
product price: $14.69
/pk 4, $3.67/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.2
- Voltage - Batteries 1.2V DC
- Capacity - Batteries 2,300 mAh
- Height 1.93 in
- Max. Operating Temp. 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # NH15BP-4
- Zoro # G3174762
- UPC # 039800016362
- Country of Origin Japan
- Category Rechargeable Batteries
Dimensions
Height | 1.93 in |
Diameter | 0.55 in |
Standard Battery Size | AA |
Overall Height | 1.97 in |
Battery Size | AA |
Width | 0.6" |
Depth | 0.6" |
Details
Voltage | 1.2 |
Voltage - Batteries | 1.2V DC |
Capacity - Batteries | 2,300 mAh |
Max. Operating Temp. | 122 Degrees F |
Rechargeable Up To | 1500 Times |
Min. Operating Temp. | 32 Degrees F |
Standard Battery Type | Pre-Charged Rechargeable Battery |
Shelf Life | 3 yr |
Battery Chemistry | Nickel-Metal Hydride |
Item | Rechargeable Battery |
Standards | ANSI |
Standard Battery Series | Recharge |
Recharge Time | 3 hr |
Battery Capacity | 2300mAh |
Precharged | Yes |
Green Environmental Attribute | Product is Rechargeable |
Application | Multipurpose |
Description
Rechargeable Battery, Battery Size AA, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 1.2V DC, Recharge Time 3 hr, Capacity - Batteries 2,300 mAh, Shelf Life 3 yr, Rechargeable Up To 1500 Times, Precharged Yes, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. 32 Degrees F, Standard Battery Pack Size 4, Standards ANSI, Diameter 0.55 in, Height 1.93 in, Overall Height 1.97 in, Standard Battery Series Recharge, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS Two Way Radio (RX680)
- PHILIPS MONITORS 24" IPS Display Monitor, 241B8QJEB (241B8QJEB)
- AT&T Cord/Cordless Phone, 2 Line, Black/Silver (TL86109)
- ILC Replacement for Panasonic Lc-r064r5p (LC-R064R5P PANASONIC)
- ENERGIZER BATTRY RECHARG AAA 4PK (NH12BP4)
- ENERGIZER Precharged Recharg Battery, C, NiMh, PK2 (NH35BP-2)
- ENERGIZER Energizer Rechargeable C Batteries 2500mah 2pk (141 0386)
- ENERGIZER Precharged Recharg Battery, AAA, NiMh, PK2 (NH12BP-2)
- ENERGIZER NiMH Rechargeable C Batteries, 1.2 V, PK2 PK (NH35BP-2)
- ENERGIZER Energizer® 9V e NiMH Rechargeable Battery (NH22NBP / E0955800)
- DEWALT Battery and Charger, (1) 4.0 Ah, Li-Ion (DCB240C)
- Energizer Rechargeable Batteries