Shop All Rechargeable Batteries
Energizer
Precharged Recharg Battery, 9V, NiMh
Mfr # NH22NBP
Zoro # G3193364
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 175 mAh
- Width 1 in
- Battery Capacity 175mAh
- Standard Battery Series Recharge
- Precharged Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energizer
- MFR # NH22NBP
- Zoro # G3193364
- UPC # 039800009166
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Width | 1 in |
Overall Height | 1.87 in |
Height | 1.83 in |
Standard Battery Size | 9V |
Battery Size | 9V |
Depth | 0.65 in |
Details
Capacity - Batteries | 175 mAh |
Battery Capacity | 175mAh |
Standard Battery Series | Recharge |
Precharged | Yes |
Item | Rechargeable Battery |
Voltage - Batteries | 8.4V DC |
Shelf Life | 3 yr |
Battery Chemistry | Nickel-Metal Hydride |
Recharge Time | 8 hr |
Max. Operating Temp. | 122 Degrees F |
Rechargeable Up To | 300 Times |
Min. Operating Temp. | 32 Degrees F |
Standards | ANSI |
Standard Battery Type | Pre-Charged Rechargeable Battery |
Voltage | 8.4 |
Green Environmental Attribute | Product is Rechargeable |
Description
Rechargeable Battery, Battery Size 9V, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 8.4V DC, Recharge Time 8 hr, Capacity - Batteries 175 mAh, Shelf Life 3 yr, Rechargeable Up To 300 Times, Precharged Yes, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. 32 Degrees F, Standard Battery Pack Size 1, Standards ANSI, Height 1.83 in, Overall Height 1.87 in, Width 1 in, Depth 0.65 in, Standard Battery Series Recharge
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Merits Vision Sport P326A 2 Pack (ML35-12GELMP235)
- ENERGIZER Coin Cell, 377, 1.5V, PK2 (377BPZ-2)
- ILC Replacement for ABB 3hac044075-001/01 Battery (3HAC044075-001/01)
- PYLE Desktop Audio Power Amplifier - Bluetooth Stereo Receiver System, FM Radio, Microphone Inputs, MP3/U (PT506BT.5)
- ENERGIZER Energizer Rechargeable C Batteries 2500mah 2pk (141 0386)
- ENERGIZER NiMH Rechargeable 9V Batteries (NH22NBP)
- ENERGIZER Rechargeable AA NiMH Batteries (NH15BP-8)
- ENERGIZER Precharged Recharg Battery, D, NiMh, PK2 (NH50BP-2)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK4 (NH15BP-4)
- ENERGIZER NiMH Rechargeable C Batteries, 1.2 V, PK2 PK (NH35BP-2)
- DURACELL Rechargeable StayCharged NiMH Batteries, AAA, PK4 (DX2400B4N)
- Energizer Rechargeable Batteries