Shop All Rechargeable Batteries
Energizer
NiMH Rechargeable 9V Batteries
Mfr # NH22NBP
Zoro # G702690650
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Capacity 175 mAh
- Voltage 9 V
- Battery Type Rechargeable
- Weight 0.116 lbs
- Battery Size 9V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energizer
- MFR # NH22NBP
- Zoro # G702690650
- UPC # 39800009166
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Battery Size | 9V |
Details
Battery Capacity | 175 mAh |
Voltage | 9 V |
Battery Type | Rechargeable |
Weight | 0.116 lbs |
Material | Nickel-Metal Hydride |
Description
Keep your family fully powered every day with long-lasting Energizer® Recharge Universal Rechargeable Batteries. These rechargeable batteries help you save money. Each Energizer® Recharge Universal battery can be charged and used hundreds of times. Don’t feel like using your charged-up batteries right away? The charge lasts up to one year in storage. Simply pair up with any Energizer® Recharge Charger to power up your everyday devices like toys, portable radios, and flashlights and keep the power going.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Binding Post Banana Jack Panel Mount Ada (251-509)
- TRANSCEND INFORMATION Usb Flash Drive - 64 Gb - Flash Memory - Usb 3.0 (TS64GJF700)
- URBAN ARMOR GEAR Rugged Bluetooth Keyboard with Trackpad for Apple iPad 10.9 2022, Black (124020114031)
- REVO AMERICA Revo America RU162B16E-4T Ultra HD 16 Channel 4TB NVR Surveillance System with 16 x 2 Megapixel Cameras (RU162B16E-4T)
- ENERGIZER Precharged Recharg Battery, AAA, NiMh, PK2 (NH12BP-2)
- ENERGIZER Precharged Recharg Battery, C, NiMh, PK2 (NH35BP-2)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK4 (NH15BP-4)
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2V, PK8 (NH15BP-8)
- ENERGIZER Energizer Rechargeable C Batteries 2500mah 2pk (141 0386)
- ENERGIZER NiMH Rechargeable D Batteries, 1.2 V, PK2 PK (NH50BP-2)
- EVEREADY ENER 2PK A23 Battery (A23BPZ-2)
- Energizer Rechargeable Batteries